Motion
99714
Internal Tube Brush, Bristle Material: Bronze, Brush Length: 1-5/8", Overall Length: 2-7/8"
MI ITEM #04389680
MFR #99714
List Price$5.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Tube Brush, Bristle Material: Bronze, Brush Length: 1-5/8", Overall Length: 2-7/8"
MI ITEM #04389680
MFR #99714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.35/each for your price

Overview

Mfr description
99714 12 GAUGE SHOTGUN BRUSH
  • Ideal for cleaning gun barrels
  • Fitted with a 5/16-27 male coupling for mounting an extension rod
  • Constructed using a continuous piece of stem wire and fine bronze wire fill for a scratch-free cleaning action

Specifications

  • Bristle Material
    Bronze
  • Bristle Diameter
    0.0060 in
  • Brush Diameter
    0.8300 in
  • Brush Length
    1-5/8 in
  • Overall Length
    2-7/8 in
  • UPC_NO
    012382997144
  • Stem Material
    Steel
  • Specification
    ANSI B165.1
  • Brush Type
    Brush Cleaning
  • Bristle Type
    Single Spiral with Single Stem
  • Fill Material
    Bronze
  • Color
    Bronze
  • Diameter
    0.8300 in
  • Fill Diameter
    0.006 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382997144
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text