Overview
Mfr description
99786 30 CALIBER GUN BRUSH
Specifications
- Bristle MaterialBronze
- Brush Length2-1/4 in
- Overall Length3-1/4 in
- UPC_NO012382997861
- SpecificationANSI B165.1
- Manufacturer Upc Number012382997861
- Product TypeInternal Tube Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data