Motion
30BD40-AT12DDF2-01

NSK CORP, BEARING DIV
30BD40-AT12DDF2-01

NSK 30BD40-AT12DDF2-01 Angular Contact Ball Bearing, 30 mm Dia Bore, 55 mm OD, 2 Rows, 23 mm W
Mi Item #04389692
MFR #30BD40-AT12DDF2-01
Price$59.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
30BD40-AT12DDF2-01

NSK 30BD40-AT12DDF2-01 Angular Contact Ball Bearing, 30 mm Dia Bore, 55 mm OD, 2 Rows, 23 mm W
Mi Item #04389692
MFR #30BD40-AT12DDF2-01

Mfr description
30BD40-AT12DDF2-01 BRG DOUBLE ROW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.44/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    23 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176724527
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176724527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)