Specifications
Dimensions
- Container Size5 gal (US)
Details
- Additional ApplicationsSawing, Threading
- Material ApplicationFerrous Metals
- Product TypeCutting & Threading Oils
- Trade Name/NumberMike-O-Thread Dark
- TypeCutting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)