Motion
C3 127 T TN
Chemical Coverall - 3X-Large
MI ITEM #04389780
MFR #C3 127 T TN
Your Price$129.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Coverall - 3X-Large
MI ITEM #04389780
MFR #C3 127 T TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.05/each(List $221.20)

Overview

Mfr description
C3127TTN3X000600 COVERALL DISP CPF3 3XLG

Specifications

  • Garment Use
    Chemical
  • Chest Size
    31-1/4 in
  • Additional Details
    Storm Flap w/ Tape Closure
  • Size
    3X-Large
  • Product Line
    Tychem CPF 3
  • Color
    Beige
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polyethylene Coated High Density Polyethylene
  • Number Of Pockets
    0
  • Seam Type
    Taped
  • High Visibility
    Not a High Visibility Garment
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    16 CFR 1610, ASTM D1117, ASTM D5034, ASTM D5597, ASTM D751, ASTM F739, MIL-STD-282
  • Material Weight
    4.4 oz/yd²
  • Front Closure
    Zipper Front
  • UPC_NO
    0888120002988
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text