Motion
C3127TTNLG000600
Coverall - Front Zipper Closure
MI ITEM #04389783
MFR #C3127TTNLG000600
Price$85.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #04389783
MFR #C3127TTNLG000600

Mfr description
C3127TTNLG000600 COVERALL DISP CPF3 LG
  • Chemical Resistant
  • Zipper Front
  • Elastic Wrists
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.39/each

Specifications

Dimensions

  • Chest Size
    37-1/4 to 40-3/4 in, 94.6 to 103.5 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 5 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4
  • Width
    2 ft 1-1/4 in

Details

  • Additional Details
    Standard fit hood, Elastic wrists and ankles, Storm flap with adhesive closure, Semi-auto locking slider zipper pull, Taped seams
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM F1670, ASTM F1671
  • Closure Type
    Front Zipper
  • Color
    Tan
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 5000 Hooded Coverall
  • Fabric Type
    Tychem 5000
  • Features
    Attached Hood, Chemical Resistant, Elastic Ankles, Elastic Wrists, Storm Flap, Taped Seams, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical Handling, Hazmat, Law Enforcement, Domestic Preparedness
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Material
    Tychem 5000
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    Tychem 5000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 5000
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)