Motion
C3 275 T TN-XLG
Coat Apron - Polyethylene Coated High Density Polyethylene Material, Beige Color, 44 in Long, Chemical Resistant
MI ITEM #04389790
MFR #C3 275 T TN-XLG
Price$43.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coat Apron - Polyethylene Coated High Density Polyethylene Material, Beige Color, 44 in Long, Chemical Resistant
MI ITEM #04389790
MFR #C3 275 T TN-XLG

Mfr description
C3275TTNXL000600 XL TAN LNG SLEEVE APRON
  • Provides enhanced frontal protection
  • Knee-length apron/gown design with attached sleeves
  • Open back for wearer comfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.11/each

Specifications

Dimensions

  • Length
    44 in
  • Material Thickness
    18 mil
  • Material Weight
    4.4 oz/yd²

Details

  • Additional Details
    Waist Ties
  • Color
    Beige
  • Features
    Bound seams around neck opening with snap closure, Elastic opening for tighter fit at wrist, Knee-length apron/gown design with attached sleeves, Manufactured under specifications that do not contain natural rubber latex, Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks, Open back for wearer comfort., Provides enhanced frontal protection, Ties at waist
  • Garment Type
    Coat Apron
  • Garment Use
    Chemical Resistant
  • Material
    Polyethylene Coated High Density Polyethylene
  • Number Of Pockets
    0
  • Product Line
    Tychem CPF 3
  • Resistance
    Bloodborne Pathogens, Chemical Splash
  • UPC_NO
    0888120003923

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)