Motion
TM 120 S BU
Disposable Coveralls - Open Cuff, Open Ankle Style, Zipper Front Closure, Blue, Medium
Mi Item #04389805
MFR #TM 120 S BU
Price$13.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coveralls - Open Cuff, Open Ankle Style, Zipper Front Closure, Blue, Medium
Mi Item #04389805
MFR #TM 120 S BU

Mfr description
TM120SBUMD002500 COVERALL DISP MED BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.31/each

Specifications

Dimensions

  • Chest Size
    24-1/4 in
  • Material Weight
    2.4 oz/yd²
  • Size
    Medium

Details

  • Additional Details
    Lightweight Protection
  • Ankle Style
    Open
  • Approval Listing Regulations
    AATCC 127, ASTM D1117, ASTM D257, ASTM D3776, ASTM D5034
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Open
  • Flame Resistance
    Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Number Of Pockets
    0
  • Product Line
    Tempro
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
  • UPC_NO
    0888120011522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)