Motion
TM 127 S BU-2XL
Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, Blue, 2X-Large
Mi Item #04389808
MFR #TM 127 S BU-2XL
Price$10.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, Blue, 2X-Large
Mi Item #04389808
MFR #TM 127 S BU-2XL

Mfr description
TM127SBU2X002500 COVERALLS DISP2XLG BL
  • Lightweight, disposable overgarment designed to help protect and preserve primary flame-resistant garments
  • Provides a barrier against non-hazardous particles and aerosols while not contributing to burn injury
  • Will not ignite and continue to burn after a flame source is removed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.81/each

Specifications

Dimensions

  • Chest Size
    28-3/4 in
  • Material Weight
    2.4 oz/yd²
  • Size
    2X-Large

Details

  • Additional Details
    Lightweight Protection
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    AATCC 127, ASTM D1117, ASTM D257, ASTM D3776, ASTM D5034
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Elastic
  • Flame Resistance
    Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    Tempro
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
  • UPC_NO
    0888120011713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)