Motion
TM 127 S BU
Disposable Coverall - Elastic Cuff, Elastic Ankle Style, ProShield 6 SFR Material, Front Zipper Closure, Blue
MI ITEM #04389810
MFR #TM 127 S BU
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - Elastic Cuff, Elastic Ankle Style, ProShield 6 SFR Material, Front Zipper Closure, Blue
MI ITEM #04389810
MFR #TM 127 S BU

Mfr description
TM127SBUMD002500 COVERALLS DISP MED BL
  • Secondary Flame Resistant
  • Particle Protection
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Chest Size
    24-1/4 in
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 4 in
  • Material Thickness
    9.5 mil
  • Material Weight
    2.4 oz/yd²
  • Width
    2 ft 1/4 in

Details

  • Additional Details
    Lightweight Protection
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    AATCC 127, ASTM D1117, ASTM D257, ASTM D3776, ASTM D5034
  • Closure Type
    Front Zipper
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 6 SFR Hooded Coverall
  • Fabric Type
    Nonwoven Wood-pulp, Polyester Fabric
  • Features
    Attached Hood, Elastic Ankles, Elastic Wrists, Latex Free, Particle Protection, Pin Lock Slider Zipper Pull, Secondary Flame Resistant, Storm Flap
  • Flame Resistance
    Flame Resistant Garment
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists, Elastic Ankles
  • Material
    ProShield 6 SFR
  • Number Of Pockets
    0
  • Pant Cuff
    Elastic
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    0888120011683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)