Motion
RCSM10-L
Ball Bearing Cartridge - 0.6250 in Bore , 2.5313 in OD, 1.0000 in Housing Width, Pressed Steel, Eccentric Collar
MI ITEM #04390024
MFR #RCSM10-L
List Price$66.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 0.6250 in Bore , 2.5313 in OD, 1.0000 in Housing Width, Pressed Steel, Eccentric Collar
MI ITEM #04390024
MFR #RCSM10-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.75/each for your price

Overview

Mfr description
HCRCM202-10 MOUNTED UNIT

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion
  • Seal Type
    RST
  • Series
    RCSM
  • Replacement Bearing
    FHR202-10
  • Manufacturer Upc Number
    8865590324965
  • UPC_NO
    1200106994190
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text