Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Style Mist Separator - 0.3 μm Rating, 39 cfm Air Flow Capacity, 145 psi Max, 3/4 NPT Ports, Manual Drain, Metal Bowl
MI ITEM #04390204
MFR #AFM40-N06-2Z

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
AFM40-N06-2Z

Specifications

  • Filter Type
    Mist Separator
  • Filter Rating
    0.3 μm
  • Maximum Air Flow
    39 cfm
  • Bowl Options
    Metal Bowl
  • Port Size
    3/4 NPT
  • Maximum Operating Pressure
    145 psi
  • Drain Type
    Manual
  • Oil Removal Capacity
    0.8 ppm
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Body Size
    40
  • Element Life
    2 yr
  • Standards Met
    CE,CSA,UL,JIS
  • Proof Pressure
    218 psi
  • Overall Length
    70 mm
  • Overall Width
    73 mm
  • Overall Height
    182 mm
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Additional Details
    Series AFM Modular Style Mist Separator is a cost effective, clean looking solution to your filtration needs. The standard filtration is 0.3µm with a 95% particle size collection rate. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements. The AFM is available in 3 size options.
  • Weight
    1.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought