Motion
CD76E40-125-B

SMC CORP OF AMERICA
CD76E40-125-B

CD76E40-125-B
MI ITEM #04390213
MFR #CD76E40-125-B
List Price$122.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E40-125-B

CD76E40-125-B
MI ITEM #04390213
MFR #CD76E40-125-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.05/each for your price

Overview

Mfr description
CD76E40-125-B CYLINDER
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
  • Rubber cushion or air cushion
  • Rod boots available

Specifications

  • Series
    C76
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M12 Male ISO
  • Cushion Type
    Rubber Cushion
  • Port Size
    1/4 BSPP
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    299 mm
  • Overall Width
    50 mm
  • Overall Height
    50 mm
  • Body Material
    Aluminum Alloy
  • Port Thread Standard
    BSPP
  • Mounting Type
    Double End Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    0.05 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M12
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text