Motion
IW215-02G
Filter Regulator - IW, 0.2500 in Ports, Manual Drain
Mi Item #04390216
MFR #IW215-02G
Price$74.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter Regulator - IW, 0.2500 in Ports, Manual Drain
Mi Item #04390216
MFR #IW215-02G

Mfr description
IW215-02G F/R UNIT W/GAUGE
  • Filter regulator, metric
  • Bracket and gauge available
  • Flow rate: 400N L /min(at 5kgf/cm² of supply pressure)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.96/each

Specifications

Dimensions

  • Port Size
    0.2500 in
  • Weight
    2.19 lbs

Details

  • Additional Details
    External Parts Copper-free
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Type
    Filter Regulator
  • Flow Rate
    400 l/min
  • Fluid Comp
    Compressed Air
  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Maximum Flow Rate
    105 gpm, 400 l/min
  • Series
    IW
  • Standards Met
    RoHS
  • Thread Standard
    JIS
  • Type
    Filter Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)