Motion
SQ2131N-5-C6-Q

SMC CORP OF AMERICA
SQ2131N-5-C6-Q

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #04390224
MFR #SQ2131N-5-C6-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ2131N-5-C6-Q

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #04390224
MFR #SQ2131N-5-C6-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SQ2131N-5-C6-Q

Specifications

  • Piping Type
    Body Ported
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Flow Coefficient Cv Flow Factor Kv
    0.57 (P to A/B) Cv, 0.71 (A/B to R1/R2) Cv
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    6 mm Push-to-Connect
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Response Time
    24 (Standard) ms, 31 (Low Power) ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.95 @ 40 mA W
  • Sonic Conductance (C)
    2.3 (P to A/B) dm³/(s.bar), 3.1 (A/B to R1/R2) dm³/(s.bar)
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text