Motion
C2040VRP-A

TSUBAKI (UST)
C2040VRP-A

Roller Chain - Double Pitch Standard Series, 2040 / 1 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #04390378
MFR #C2040VRP-A
Price$178.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040VRP-A

Roller Chain - Double Pitch Standard Series, 2040 / 1 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #04390378
MFR #C2040VRP-A

Mfr description
C2040VRP-A DOUBLE PLUS STD. ROLLERS 10'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.88/ft

Specifications

Dimensions

  • Chain Overall Width
    0.630 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    1.2910 in, 32.78 mm
  • Pitch
    1 in
  • Plate Height
    1.1850 in
  • Roller Diameter
    0.969 in
  • Roller Width
    0.4060 in, 10.31 mm
  • Weight
    0.60 lb
  • Weight per Foot
    0.67 lbs, 0.997 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Plus Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2040VRP-A CHAIN
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    +14 to +140 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    Double Pitch Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039467362
  • Working Load Capacity
    200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)