Motion
6400659
IC20 Grade Carbide GIP-Style Double-Ended Grooving & Turning Insert, 3.18mm maximum cut width
MI ITEM #04390402
MFR #6400659
List Price$73.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC20 Grade Carbide GIP-Style Double-Ended Grooving & Turning Insert, 3.18mm maximum cut width
MI ITEM #04390402
MFR #6400659

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.00/each for your price

Overview

Mfr description
6400659 GIP 3.18-0.20 IC20

Specifications

  • Insert Style
    GIP
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC20
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    0.2 mm
  • Insert Length
    15.3 mm
  • Chipbreaker
    P
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GIP 3.18-0.20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought