Motion
3800109
Indexable Threading Toolholder, Internal Threading Bar: Internal Threading Bar, Toolholder Style: SIR
MI ITEM #04390476
MFR #3800109
Price$325.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Threading Toolholder, Internal Threading Bar: Internal Threading Bar, Toolholder Style: SIR
MI ITEM #04390476
MFR #3800109

Mfr description
3800109 SIR 0375 H11
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$325.10/each

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    0.38 in
  • Center To Cutting Edge
    0.29 in
  • Min Bore Diameter
    0.47 in
  • Overall Length
    4 in
  • Shank Height Diameter
    0.38 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    SIR 0375 H11
  • Internal Threading Bar
    Internal Threading Bar
  • Toolholder Style
    SIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)