Motion
103-3494-012
Char-Lynn S Series Hydraulic Geroler Spool Valve Motor - S-Series, 8.90 in³/r Displacement, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8–14 UNF-2B Port Size
MI ITEM #04390525
MFR #103-3494-012
List Price$1,421.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn S Series Hydraulic Geroler Spool Valve Motor - S-Series, 8.90 in³/r Displacement, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8–14 UNF-2B Port Size
MI ITEM #04390525
MFR #103-3494-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,421.93/each for your price

Overview

Mfr description
103 3494 012 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
  • Optimized drive running angle

Specifications

  • Series
    S-Series
  • Displacement
    8.90 in³/r
  • Maximum RPM-Continuous
    153 rpm
  • Continuous Torque
    2347 in
  • Continuous Flow Rate
    15 gpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Motor Port Size
    7/8–14 UNF-2B
  • Shaft Type
    Straight
  • Output Shaft Size
    1.0000 in
  • Seal Type
    Standard
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    4 Bolt Std: 44.4 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting
  • Overall Height
    5.27 in
  • Overall Length
    6.87 in
  • Overall Width
    4.24 in
  • Intermittent Pressure
    271 bar
  • Mounting Type
    2-Bolt
  • Weight
    13.90 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought