Motion
MY3B16-250L
MY3B16-250L
Mi Item #04390655
MFR #MY3B16-250L
Price$334.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3B16-250L
Mi Item #04390655
MFR #MY3B16-250L

Mfr description
MY3B16-250L RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Cylinder Style
    Rodless
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)