Motion
C09657
Aircraft or Extra Long Drill Bit - 1/8 in, High Speed Steel, 139.7 mm Flute, 118 ° Point, 203.2 mm OAL
Mi Item #04390753
MFR #C09657
Price$39.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft or Extra Long Drill Bit - 1/8 in, High Speed Steel, 139.7 mm Flute, 118 ° Point, 203.2 mm OAL
Mi Item #04390753
MFR #C09657

Mfr description
C09657 1/8 950E EXTRA LENGTH DR-8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.09/each

Specifications

Dimensions

  • Drill Bit Size  
    1/8 in
  • Flute Length  
    139.7 mm
  • Helix Angle
    30 °
  • Overall Length  
    203.2 mm
  • Shank Diameter
    1/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Notched
  • Series
    950E
  • Shank Type  
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)