Motion
C09660
Aircraft or Extra Long Drill Bit - 11/64 in, High Speed Steel, 139.7 mm Flute, 118 ° Point, 203.2 mm OAL
MI ITEM #04390755
MFR #C09660
List Price$39.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft or Extra Long Drill Bit - 11/64 in, High Speed Steel, 139.7 mm Flute, 118 ° Point, 203.2 mm OAL
MI ITEM #04390755
MFR #C09660

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.95/each for your price

Overview

Mfr description
C09660 11/64 950E EXTRA LENGTH DR-8

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Point Angle
  • Point Type
    Notched
  • Parabolic Flutes
    No
  • Overall Length
  • Shank Type
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Shank Diameter
    11/64 in
  • Series
    950E
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought