Motion
DEM28-130-148

ROLLON CORP
DEM28-130-148

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 148 mm, 130 mm Long
MI ITEM #04390772
MFR #DEM28-130-148
Price$440.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEM28-130-148

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 148 mm, 130 mm Long
MI ITEM #04390772
MFR #DEM28-130-148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$440.22/each

Specifications

Dimensions

  • Length
    130 mm
  • Rail Size
    28 mm
  • Stroke
    148 mm
  • Weight
    1.15544 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    164 N
  • Extension
    100 %
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Profile Type
    Cold Drawn
  • Radial Static Load Capacity
    235 N
  • Rail Style
    Telescopic Rail
  • Slider Type
    Balls

Overview

Mfr description
DEM28-130-148, SIZE 28 TLSPC, L=130MM
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought