Motion
MM9321WI3DUH

TIMKEN (FAFNIR)
MM9321WI3DUH

Duplex Angular Contact Bearing - Back to Back, 4.0000 in Bore, 145 mm OD, 1.7500 in Width, 60 ° Contact Angle, C0, Open
Mi Item #04390869
MFR #MM9321WI3DUH
Price$7,903.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM9321WI3DUH

Duplex Angular Contact Bearing - Back to Back, 4.0000 in Bore, 145 mm OD, 1.7500 in Width, 60 ° Contact Angle, C0, Open
Mi Item #04390869
MFR #MM9321WI3DUH

Mfr description
MM9321WI3 DUH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,903.43/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    22.2 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    1.7500 in
  • Precision Rating
    ABEC 7 (ISO Class 4)

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM9321WI3 DUH
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796237797
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)