Motion
SNW44.715
Adapter Sleeve - 7.9375 in Bore Dia., 162 mm Overall Length, 8.628-8 Thread Size
Mi Item #04390900
MFR #SNW44.715
Price$2,149.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.9375 in Bore Dia., 162 mm Overall Length, 8.628-8 Thread Size
Mi Item #04390900
MFR #SNW44.715

Mfr description
SNW44X0715 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,149.41/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in
  • Overall Length  
    162 mm
  • Thread Size  
    8.628-8

Details

  • Compatible Bearing Number
    22244
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    4026677346292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)