Motion
10S50MM

TB WOODS
10S50MM

Sleeve Coupling Flange - Standard Flange, Size 10, 50 mm Bore, High Strength Cast Iron Material
Mi Item #04391000
MFR #10S50MM
Price$205.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10S50MM

Sleeve Coupling Flange - Standard Flange, Size 10, 50 mm Bore, High Strength Cast Iron Material
Mi Item #04391000
MFR #10S50MM

Mfr description
10S X 50MM SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.68/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Length Through Bore  
    69 mm
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    4.6 hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Standard Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    2875 in
  • UPC_NO
    698672027922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)