Motion
HERA45ES 11.36 143TC 1.000

HUB CITY INC
HERA45ES 11.36 143TC 1.000

HERA Right Angle Helical Speed Reducers - Double Reduction, 11.36:1 Ratio, 3.2630 in, C-Face Quill Input, 0.8760 in Input size, 143TC Frame
MI ITEM #04391084
MFR #HERA45ES 11.36 143TC 1.000
List Price$3,859.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45ES 11.36 143TC 1.000

HERA Right Angle Helical Speed Reducers - Double Reduction, 11.36:1 Ratio, 3.2630 in, C-Face Quill Input, 0.8760 in Input size, 143TC Frame
MI ITEM #04391084
MFR #HERA45ES 11.36 143TC 1.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,859.62/each for your price

Overview

Mfr description
HERA45ES 11.36 143TC 1.000 (0250-54050)
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.

Specifications

  • Reduction
    Double
  • Center Distance
  • Input Horsepower
    7.0600 hp
  • Ratio
    11.36:1
  • Manufacturer Reducer Size
    HERA45
  • Input Type
    C-Face Quill
  • Input Size
    0.8760 in
  • Output Type
    Hollow Bore
  • Output Size
    1.0000 in
  • Style
    ES
  • Housing Height
    6.9380 in
  • NEMA / IEC Frame Size
    143TC
  • Output RPM
    154 rpm
  • Housing Length
    8.0000 in
  • Output Torque
    2600 in
  • Housing Material
    Cast iron
  • Service Factor
    1
  • Housing Width
    6.2500 in
  • Housing Dimensions
    (L)8 x (H)6.938 x (W)6.25
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Series
    HERA45
  • Manufacturer Catalog Number
    HERA45ES 11.36 143TC 1.000
  • Manufacturer Upc Number
    662798733555
  • UPC_NO
    662798733555
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    42.00 lbs
  • Max Input Horsepower
    7.0600 hp
  • Maximum Output Torque
    2600 in-lbs
  • Mounting Type
    ES
  • Nominal Ratio
    10:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text