Motion
HERA45ES 52.50 143TC 1.000

HUB CITY INC
HERA45ES 52.50 143TC 1.000

HERA Right Angle Helical Speed Reducers - Double Reduction, 52.50:1 Ratio, 3.2630 in, C-Face Quill Input, 0.8760 in Input size, 143TC Frame
MI ITEM #04391089
MFR #HERA45ES 52.50 143TC 1.000
Price$3,983.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45ES 52.50 143TC 1.000

HERA Right Angle Helical Speed Reducers - Double Reduction, 52.50:1 Ratio, 3.2630 in, C-Face Quill Input, 0.8760 in Input size, 143TC Frame
MI ITEM #04391089
MFR #HERA45ES 52.50 143TC 1.000

Mfr description
HERA45ES 52.50 143TC 1.000 (0250-54055)
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,983.14/each

Specifications

Dimensions

  • Center Distance  
    3.2630 in
  • Housing Dimensions
    (L)8 x (H)6.938 x (W)6.25
  • Housing Height
    6.9380 in
  • Housing Length
    8.0000 in
  • Housing Width
    6.2500 in
  • Input Size
    0.8760 in
  • Manufacturer Reducer Size
    HERA45
  • Maximum Output RPM
    35 rpm @ 1750 input rpm
  • Maximum Output Torque
    2600 in-lbs
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    50:1
  • Output Size
    1.0000 in
  • Ratio
    52.50:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    42.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    1.5300 hp
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA45ES 52.50 143TC 1.000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798733616
  • Max Input Horsepower
    1.5300 hp
  • Mounting Type
    ES
  • Output RPM
    33.3 rpm
  • Output Torque
    2600 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Series
    HERA45
  • Style
    ES
  • UPC_NO
    662798733616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)