Specifications
Dimensions
- Center Distance3.2630 in
- Housing Dimensions(L)8 x (H)6.938 x (W)6.25
- Housing Height6.9380 in
- Housing Length8.0000 in
- Housing Width6.2500 in
- Input Size0.8760 in
- Manufacturer Reducer SizeHERA45
- Maximum Output Torque2600 in-lbs
- NEMA / IEC Frame Size143TC
- Nominal Ratio15:1
- Output Size1.1880 in
- Ratio15.60:1
- Service Factor1
- Shipping Dimensions Height13.5000 in
- Shipping Dimensions Length14.0000 in
- Shipping Dimensions Width12.2500 in
- Weight42.00 lbs
Details
- CAD Drawing
- Housing MaterialCast iron
- Input Horsepower5.1400 hp
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog NumberHERA45ES 15.60 143TC 1.188
- Manufacturer Product Page
- Manufacturer Upc Number662798733739
- Max Input Horsepower5.1400 hp
- Mounting TypeES
- Output RPM112.2 rpm
- Output Torque2600 in
- Output TypeHollow Bore
- ReductionDouble
- StyleES
Overview
Mfr description
HERA45ES 15.60 143TC 1.188 (0250-54067)
- 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.