Motion
0250-54130

HUB CITY INC
0250-54130

HERA45 Series, 3.2630 in Center Distance, 11.36:1 Ratio, 1.1250 in Input Dia., C-Face Quill Input, 1.4375 in Output Dia.
Mi Item #04391154
MFR #0250-54130
Price$3,617.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-54130

HERA45 Series, 3.2630 in Center Distance, 11.36:1 Ratio, 1.1250 in Input Dia., C-Face Quill Input, 1.4375 in Output Dia.
Mi Item #04391154
MFR #0250-54130

Mfr description
HERA45ES 11.36 182TC 1.438 CONVERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,617.85/each

Specifications

Dimensions

  • Center Distance  
    3.2630 in
  • Housing Dimensions
    (L) 8.0000 in x (H) 6.9380 in x (W) 6.2500 in
  • Housing Height
    6.9380 in
  • Housing Length
    8.0000 in
  • Housing Width
    6.2500 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    10:1
  • Output Size
    1.4375 in
  • Ratio
    11.36:1
  • Service Factor
    1.00
  • Weight
    42 lbs

Details

  • Housing Material
    Cast iron
  • Input Horsepower
    7.0600 hp
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    662798734361
  • Mounting Type
    ES
  • Output RPM
    154 rpm
  • Output Torque
    2600
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA45
  • Style
    ES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)