Specifications
Dimensions
- Center Distance3.2630 in
- Housing Dimensions(L)8 x (H)6.938 x (W)6.25
- Housing Height6.9380 in
- Housing Length8.0000 in
- Housing Width6.2500 in
- Input Size1.1250 in
- Manufacturer Reducer SizeHERA45
- Maximum Output Torque2600 in-lbs
- NEMA / IEC Frame Size182TC
- Nominal Ratio10:1
- Output Size1.1250 in
- Ratio11.36:1
- Service Factor1
- Shipping Dimensions Height13.5000 in
- Shipping Dimensions Length14.0000 in
- Shipping Dimensions Width12.2500 in
- Weight42.00 lbs
Details
- CAD Drawing
- Housing MaterialCast iron
- Input Horsepower7.0600 hp
- Input TypeC-Face Coupled
- Manufacturer Catalog
- Manufacturer Catalog NumberHERA45PS 11.36 182TC 1.125
- Manufacturer Product Page
- Manufacturer Upc Number662798735566
- Max Input Horsepower7.0600 hp
- Mounting TypePS
- Output RPM154 rpm
- Output Torque2600 in
- Output TypeHollow Bore
- ReductionDouble
- StylePS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)