Specifications
Dimensions
- Center Distance3.2630 in
- Housing Dimensions(L)8 x (H)6.938 x (W)6.25
- Housing Height6.9380 in
- Housing Length8.0000 in
- Housing Width6.2500 in
- Input Size1.1260 in
- Manufacturer Reducer SizeHERA45
- Maximum Output Torque2149 in-lbs
- NEMA / IEC Frame Size182TC
- Nominal Ratio7.5:1
- Output Size1.1250 in
- Ratio7.80:1
- Service Factor1
- Shipping Dimensions Height13.5000 in
- Shipping Dimensions Length14.0000 in
- Shipping Dimensions Width12.2500 in
- Weight42.00 lbs
Details
- CAD Drawing
- Housing MaterialCast iron
- Input Horsepower8.5000 hp
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog NumberHERA45ES 7.80 182TC 1.125
- Manufacturer Product Page
- Manufacturer Upc Number662798734118
- Max Input Horsepower8.5000 hp
- Mounting TypeES
- Output RPM224.4 rpm
- Output Torque2149 in
- Output TypeHollow Bore
- ReductionDouble
- StyleES
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)