Overview
Mfr description
HERA45AS 52.50 (24) 1.188 0250-54311
- 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
Specifications
- ReductionDouble
- Center Distance
- Input Horsepower1.5300 hp
- Ratio52.50:1
- Manufacturer Reducer SizeHERA45
- Input TypeShaft
- Input Size0.7490 in
- Output TypeHollow Bore
- Output Size1.1880 in
- StyleAS
- Housing Height6.9380 in
- Output RPM33.3 rpm
- Housing Length8.0000 in
- Output Torque2600 in
- Housing MaterialCast iron
- Service Factor1
- Housing Width6.2500 in
- Housing Dimensions(L)8 x (H)6.938 x (W)6.25
- Manufacturer Catalog
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Catalog NumberHERA45AS 52.50 (24) 1.188
- Manufacturer Upc Number662798736174
- Shipping Dimensions Height13.5000 in
- Shipping Dimensions Length14.0000 in
- Shipping Dimensions Width12.2500 in
- Weight42.00 lbs
- Max Input Horsepower1.5300 hp
- Maximum Output Torque2600 in-lbs
- Mounting TypeAS
- Nominal Ratio50:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data