Motion
HERA45 KIT, TORQUE ARM

HUB CITY INC
HERA45 KIT, TORQUE ARM

Hera® Speed Reducer Torque Arm Kit - HERA45 Reducer Size, 18.7500 in Minimum Arm Length, 25.0000 in Maximum Arm Length, Cast Iron, Steel Material
Mi Item #04391564
MFR #HERA45 KIT, TORQUE ARM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, TORQUE ARM

Hera® Speed Reducer Torque Arm Kit - HERA45 Reducer Size, 18.7500 in Minimum Arm Length, 25.0000 in Maximum Arm Length, Cast Iron, Steel Material
Mi Item #04391564
MFR #HERA45 KIT, TORQUE ARM

Mfr description
HERA45 KIT, TORQUE ARM (0259-00078)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA45
  • Maximum Arm Length
    25.0000 in
  • Minimum Arm Length
    18.7500 in
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    9.00 lbs

Details

  • Accessory Type
    HERA
  • Arm Component Type
    Torque Arm Kit
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798738000
  • Material
    Cast Iron/ Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)