Motion
HERA45 KIT, MOTOR FLANGE 56C

HUB CITY INC
HERA45 KIT, MOTOR FLANGE 56C

Hera® Speed Reducer C-Flange Kit - Use with HERA35, HERA35AS Reducer Size, 56C Frame, Cast Iron Material
MI ITEM #04391565
MFR #HERA45 KIT, MOTOR FLANGE 56C
Your Price$200.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, MOTOR FLANGE 56C

Hera® Speed Reducer C-Flange Kit - Use with HERA35, HERA35AS Reducer Size, 56C Frame, Cast Iron Material
MI ITEM #04391565
MFR #HERA45 KIT, MOTOR FLANGE 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$200.71/each(List $223.51)

Overview

Mfr description
HERA45 KIT, MOTOR FLANGE 56C

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    HERA35, HERA35AS
  • Material
    Cast Iron
  • NEMA Frame Size
    56C
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662798738017
  • Shipping Dimensions Height
    8 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    12.00
  • Accessory Type
    HERA
  • Material Type
    Cast Iron
  • Manufacturer Catalog Number
    HERA45 KIT, MOTOR FLANGE 56C
  • Url Installation Manual
  • Housing Material
    Cast iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought