Overview
Mfr description
HERA45 KIT, MOTOR FLANGE 143TC
Specifications
- Part TypeFlange Kit
- Manufacturer Reducer SizeHERA45, HERA45AS
- MaterialCast Iron
- NEMA Frame Size143TC
- Manufacturer Product Page
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Upc Number662798738024
- Shipping Dimensions Height8 in
- Shipping Dimensions Length8 in
- Shipping Dimensions Width8 in
- Weight14.00
- Accessory TypeHERA
- Material TypeCast Iron
- Manufacturer Catalog NumberHERA45 KIT, MOTOR FLANGE 143TC
- Url Installation Manual
- Housing MaterialCast iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data