Motion
HERA45 KIT, MOTOR FLANGE 182TC

HUB CITY INC
HERA45 KIT, MOTOR FLANGE 182TC

Hera® Speed Reducer C-Flange Kit - Use with HERA45, HERA45AS Reducer Size, 182TC Frame, Cast Iron Material
Mi Item #04391567
MFR #HERA45 KIT, MOTOR FLANGE 182TC
Price$718.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, MOTOR FLANGE 182TC

Hera® Speed Reducer C-Flange Kit - Use with HERA45, HERA45AS Reducer Size, 182TC Frame, Cast Iron Material
Mi Item #04391567
MFR #HERA45 KIT, MOTOR FLANGE 182TC

Mfr description
HERA45 KIT, MOTOR FLANGE 182TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.56/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA45, HERA45AS
  • NEMA Frame Size
    182TC
  • Shipping Dimensions Height
    8 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    10 in
  • Weight
    20.00

Details

  • Accessory Type
    HERA
  • CAD Drawing
  • Housing Material
    Cast iron
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA45 KIT, MOTOR FLANGE 182TC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798738031
  • Material
    Cast Iron
  • Material Type
    Cast Iron
  • Part Type
    Flange Kit
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)