Motion
HERA45 KIT, MTG B-BASE 30

HUB CITY INC
HERA45 KIT, MTG B-BASE 30

Hera® Speed Reducer Base Kit - Hera45 Reducer Size, Cast Iron Material
MI ITEM #04391569
MFR #HERA45 KIT, MTG B-BASE 30
Your Price$234.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, MTG B-BASE 30

Hera® Speed Reducer Base Kit - Hera45 Reducer Size, Cast Iron Material
MI ITEM #04391569
MFR #HERA45 KIT, MTG B-BASE 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$234.97/each(List $261.67)

Overview

Mfr description
HERA45 KIT, MTG B-BASE 830" 0259-00083
  • Provides the mounting footprint and proper base-to-center height of a comparable worm speed reducer

Specifications

  • Base Type
    Horizontal Base
  • Manufacturer Reducer Size
    Hera45
  • Material
    Cast Iron
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798738055
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    8 in
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought