Motion
HERA45 KIT, MTG B-BASE 32

HUB CITY INC
HERA45 KIT, MTG B-BASE 32

Hera® Speed Reducer Base Kit - Hera45 Reducer Size, Cast Iron Material
MI ITEM #04391570
MFR #HERA45 KIT, MTG B-BASE 32
Price$875.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, MTG B-BASE 32

Hera® Speed Reducer Base Kit - Hera45 Reducer Size, Cast Iron Material
MI ITEM #04391570
MFR #HERA45 KIT, MTG B-BASE 32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$875.72/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Hera45
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    8 in
  • Weight
    5.00 lbs

Details

  • Base Type
    Horizontal Base
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798738062
  • Material
    Cast Iron

Overview

Mfr description
HERA45 KIT, MTG B-BASE 832 0259-00084
  • Provides the mounting footprint and proper base-to-center height of a comparable worm speed reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought