Motion
HERA45 KIT, MTG T-BASE 30

HUB CITY INC
HERA45 KIT, MTG T-BASE 30

Hera® Speed Reducer Horizontal Base Kit - HERA45 Reducer Size, Cast Iron Material
MI ITEM #04391572
MFR #HERA45 KIT, MTG T-BASE 30
Your Price$343.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, MTG T-BASE 30

Hera® Speed Reducer Horizontal Base Kit - HERA45 Reducer Size, Cast Iron Material
MI ITEM #04391572
MFR #HERA45 KIT, MTG T-BASE 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$343.74/each(List $412.49)

Overview

Mfr description
HERA45 KIT, MTG T-BASE 830 0259-00086

Specifications

  • Base Type
    Horizontal Base
  • Manufacturer Reducer Size
    HERA45
  • Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798738086
  • Shipping Dimensions Height
    3 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    10.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought