Motion
HERA45 KIT, MTG T-BASE 32

HUB CITY INC
HERA45 KIT, MTG T-BASE 32

Hera® Speed Reducer Horizontal Base Kit - HERA45 Reducer Size, Cast Iron Material
MI ITEM #04391573
MFR #HERA45 KIT, MTG T-BASE 32
Price$585.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, MTG T-BASE 32

Hera® Speed Reducer Horizontal Base Kit - HERA45 Reducer Size, Cast Iron Material
MI ITEM #04391573
MFR #HERA45 KIT, MTG T-BASE 32

Mfr description
HERA45 KIT, MTG T-BASE 832 0259-00087
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.98/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA45
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    10 in
  • Weight
    12.00 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798738093
  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)