Motion
HERA45 KIT, MTG F-FLANGE 24

HUB CITY INC
HERA45 KIT, MTG F-FLANGE 24

Hera® HERA45 KIT HERA F-Flange Kit - Use with HERA45 Reducer Size, Steel Material
MI ITEM #04391574
MFR #HERA45 KIT, MTG F-FLANGE 24
Price$356.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, MTG F-FLANGE 24

Hera® HERA45 KIT HERA F-Flange Kit - Use with HERA45 Reducer Size, Steel Material
MI ITEM #04391574
MFR #HERA45 KIT, MTG F-FLANGE 24

Mfr description
HERA45 KIT, MTG F-FLANGE 824 0259-00088
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.33/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA45
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    3.80

Details

  • Accessory Type
    HERA
  • CAD Drawing
  • Housing Material
    Cast iron
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA45 KIT, MTG F-FLANGE 24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798738109
  • Material
    Steel
  • Material Type
    Cast Iron
  • Part Type
    Flange Kit
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)