Motion
HERA45 KIT, MTG F-FLANGE 26

HUB CITY INC
HERA45 KIT, MTG F-FLANGE 26

Hera® HERA45 KIT HERA F-Flange Kit - Use with HERA45 Reducer Size, Cast Iron Material
MI ITEM #04391575
MFR #HERA45 KIT, MTG F-FLANGE 26
Price$373.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, MTG F-FLANGE 26

Hera® HERA45 KIT HERA F-Flange Kit - Use with HERA45 Reducer Size, Cast Iron Material
MI ITEM #04391575
MFR #HERA45 KIT, MTG F-FLANGE 26

Mfr description
HERA45 KIT, MTG F-FLANGE 826 0259-00089
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.20/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA45
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    10 in
  • Weight
    4.15, 5.55

Details

  • Accessory Type
    HERA
  • CAD Drawing
  • Housing Material
    Cast iron
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA45 KIT, MTG F-FLANGE 26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798738116
  • Material
    Cast Iron
  • Material Type
    Cast Iron
  • Part Type
    Flange Kit
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)