Motion
HERA45 KIT, MTG F-FLANGE 30

HUB CITY INC
HERA45 KIT, MTG F-FLANGE 30

Hera® HERA45 KIT HERA F-Flange Kit - Use with HERA45 Reducer Size, Cast Iron Material
MI ITEM #04391576
MFR #HERA45 KIT, MTG F-FLANGE 30
Your Price$341.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, MTG F-FLANGE 30

Hera® HERA45 KIT HERA F-Flange Kit - Use with HERA45 Reducer Size, Cast Iron Material
MI ITEM #04391576
MFR #HERA45 KIT, MTG F-FLANGE 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$341.32/each(List $392.51)

Overview

Mfr description
HERA45 KIT, MTG F-FLANGE 830 0259-00090

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    HERA45
  • Material
    Cast Iron
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662798738123
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    12 in
  • Weight
    4.00
  • Accessory Type
    HERA
  • Material Type
    Cast Iron
  • Manufacturer Catalog Number
    HERA45 KIT, MTG F-FLANGE 30
  • Url Installation Manual
  • Housing Material
    Cast iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text