Motion
HERA45 KIT, PLUG-IN SHAFT 30 DBL

HUB CITY INC
HERA45 KIT, PLUG-IN SHAFT 30 DBL

Hera® Speed Reducer Shaft - Plug-In Output Shaft Kit, 1.2500 in Shaft Dia., 13.5000 in Length, Steel Material
Mi Item #04391580
MFR #HERA45 KIT, PLUG-IN SHAFT 30 DBL
Price$172.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, PLUG-IN SHAFT 30 DBL

Hera® Speed Reducer Shaft - Plug-In Output Shaft Kit, 1.2500 in Shaft Dia., 13.5000 in Length, Steel Material
Mi Item #04391580
MFR #HERA45 KIT, PLUG-IN SHAFT 30 DBL

Mfr description
HERA45 KIT, PLUG-IN SHAFT 30 DBL
  • Provides the proper shaft diameter and extension length of a comparable worm speed reducer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.84/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Hera45
  • Overall Length
    13.5
  • Shaft Diameter  
    1.25
  • Shaft Projecting Length
    13.5000 in
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    12 in
  • Weight
    7.00

Details

  • Accessory Type
    HERA
  • CAD Drawing
  • Housing Material
    Cast iron
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA45 KIT, PLUG-IN SHAFT 30 DBL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798738161
  • Material
    Steel
  • Material Type
    Steel
  • Shaft Type
    Plug-In Output Shaft Kit
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)