Specifications
Dimensions
- Manufacturer Reducer SizeHera45
- Shaft Diameter1.1250 in
- Shaft Projecting Length10.2800 in
- Weight7.00 lbs
Details
- Manufacturer Upc Number66279873818
- Shaft TypePlug-In Output Shaft Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)