Motion
HERA45 KIT, PLUG-IN SHAFT 24 SGL

HUB CITY INC
HERA45 KIT, PLUG-IN SHAFT 24 SGL

Hera™ Speed Reducer Plug-In Shaft Kit - Plug-In Output Shaft Kit, 1.1250 in Shaft Dia., 8.5900 in Length
MI ITEM #04391585
MFR #HERA45 KIT, PLUG-IN SHAFT 24 SGL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, PLUG-IN SHAFT 24 SGL

Hera™ Speed Reducer Plug-In Shaft Kit - Plug-In Output Shaft Kit, 1.1250 in Shaft Dia., 8.5900 in Length
MI ITEM #04391585
MFR #HERA45 KIT, PLUG-IN SHAFT 24 SGL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    Hera45
  • Shaft Diameter  
    1.1250 in
  • Shaft Projecting Length
    8.5900 in
  • Weight
    5.00 lbs

Details

  • Manufacturer Upc Number
    66279873825
  • Shaft Type
    Plug-In Output Shaft Kit

Overview

Mfr description
HERA45 KIT, PLUG-IN SHAFT 24 SGL
  • Provides the proper shaft diameter and extension length of a comparable worm speed reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought