Motion
HERA45 KIT, VERTICAL MTG 24

HUB CITY INC
HERA45 KIT, VERTICAL MTG 24

Hera® Speed Reducer Vertical Base Kit - HERA45 Reducer Size, Steel Material
MI ITEM #04391590
MFR #HERA45 KIT, VERTICAL MTG 24
List Price$212.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, VERTICAL MTG 24

Hera® Speed Reducer Vertical Base Kit - HERA45 Reducer Size, Steel Material
MI ITEM #04391590
MFR #HERA45 KIT, VERTICAL MTG 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.61/each for your price

Overview

Mfr description
HERA45 KIT, VERTICAL MTG 224 0259-00106

Specifications

  • Base Type
    Vertical Base
  • Manufacturer Reducer Size
    HERA45
  • Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798783604
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    10.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought