Motion
5606035
Helido-Series IC830 Grade TiN/TiAlN coated Carbide WXCU-Style Milling Insert, Trigon Shaped
MI ITEM #04391678
MFR #5606035
List Price$90.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helido-Series IC830 Grade TiN/TiAlN coated Carbide WXCU-Style Milling Insert, Trigon Shaped
MI ITEM #04391678
MFR #5606035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$90.28/each for your price

Overview

Mfr description
5606035 H600 WXCU 080612T IC830

Specifications

  • Insert Style
    WXCU
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC830
  • Shape
    Trigon
  • Inscribed Circle
  • Length
  • Thickness
  • Corner Radius
    1.2 mm
  • Included Angle
    80 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    H600 WXCU 080612T
  • Series
    Helido

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought