Motion
6848C3

NTN
6848C3

Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 300 mm OD, 28 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04391682
MFR #6848C3
Price$6,361.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6848C3

Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 300 mm OD, 28 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04391682
MFR #6848C3

Mfr description
6848C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,361.36/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Class 0
  • Weight
    9.943 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6848C3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6848C3 is a 240 mm bore radial/deep groove ball bearing with a 300 mm OD and 28 mm width, open for standard use.
  • Manufacturer Catalog Number
    6848C3
  • Manufacturer Upc Number
    4547359414790
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21130 lbf
  • Radial Static Load Capacity
    25170 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359414790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)